
COMBO 21WA4F PCB STR F GF ZINC
Mfr # DCMF21WA4SEA156
Zoro # G907586147
product price: $63.25
/eaKey Features
Shielding
Yes
Contact Material
Copper Alloy
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMF21WA4SEA156
Zoro #
G907586147
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Contact Material
Copper Alloy
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Contact Style
Socket
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Shell Color
Yellow
Termination Method
PCB - Straight
Shell Material
Steel
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.