Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 21WA4F PCB STR G50 H CAD

  • Mfr # DCMM21HA4SNA101

  • Zoro # G807585974


product price: $61.79
/ea

Key Features

Contact Style
Socket
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM21HA4SNA101
Zoro #
G807585974
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Plating
Yellow Chromate over Cadmium
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Shell Color
Yellow
Shell Material
Steel
Specification
MIL-DTL-24308
Shielding
Yes
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.