Zoro Homepage

COMBO 21WA4F PCB STR G50 ZINC

  • Mfr # DCMM21WA4SH

  • Zoro # G407585930


product price: $31.75
/ea

Key Features

Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM21WA4SH
Zoro #
G407585930
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Grommet and Seals Material
Silicone
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Shielding
Yes
Insert Arrangement
25
No of Contacts
25
Connector Style
Receptacle
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.