
COMBO 21WA4F PCB STR G50 ZINC
Mfr # DCMM21WA4SM
Zoro # G607585990
product price: $37.99
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM21WA4SM
Zoro #
G607585990
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Color
Yellow
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Material
Steel
Contact Style
Socket
Contact Material
Copper Alloy
Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
Insert Arrangement
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.