Zoro Homepage

COMBO 21WA4F PCB STR GF ZINC

  • Mfr # DCM21WA4SM

  • Zoro # G007587075


product price: $37.99
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
No of Contacts
25
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM21WA4SM
Zoro #
G007587075
UPC #
-
Country of Origin
United States

Details

Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
No of Contacts
25
Contact Mating Life
500
Insert Arrangement
25
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Shell Material
Steel
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.