
COMBO 21WA4F SOD E G30 TIN
Mfr # DCME21WA4SK126
Zoro # G307169377
product price: $14.55
/eaKey Features
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCME21WA4SK126
Zoro #
G307169377
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Arrangement
25
Connector Style
Receptacle
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Tin
Shell Color
Silver
No of Contacts
25
Contact Mating Life
500
Termination Method
Solder
Contact Plating
30 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.