
COMBO 21WA4F SOD E G50 ZINC
Mfr # DCMME21WA4S
Zoro # G607169442
product price: $31.15
/eaKey Features
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Contact Mating Life
500
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMME21WA4S
Zoro #
G607169442
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Insert Arrangement
25
Contact Mating Life
500
Shell Color
Yellow
Shielding
Yes
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Contact Style
Socket
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.