COMBO 21WA4F SOD F G50 ZINC

  • Mfr # DCMF21WA4SA156

  • Zoro # G007169455


product price: $42.99
/ea

Key Features

Contact Style
Socket
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMF21WA4SA156
Zoro #
G007169455
UPC #
-
Country of Origin
United States

Details

Contact Style
Socket
Termination Method
PCB - Right Angle
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Contact Mating Life
500
Shielding
Yes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.