Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 21WA4F SOD F G50 ZINC

  • Mfr # DCMMF21WA4S

  • Zoro # G607169473


product price: $31.59
/ea

Key Features

Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Insert Arrangement
25
Shell Color
Yellow
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMF21WA4S
Zoro #
G607169473
UPC #
-
Country of Origin
United States

Details

Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
Insert Arrangement
25
Shell Color
Yellow
No of Contacts
25
Shell Material
Steel
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Contact Style
Socket
Shielding
Yes
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.