
COMBO 21WA4F SOD G50 ZINC
Mfr # DCMM21WA4S
Zoro # G107169492
product price: $25.69
/eaKey Features
Shell Material
Steel
Connector Style
Receptacle
Insert Arrangement
25
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM21WA4S
Zoro #
G107169492
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
Connector Style
Receptacle
Insert Arrangement
25
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.