
COMBO 21WA4F SOD R G50 ZINC
Mfr # DCMMR21WA4S
Zoro # G007169356
product price: $31.59
/eaKey Features
Shell Color
Yellow
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMR21WA4S
Zoro #
G007169356
UPC #
-
Country of Origin
United States
Details
Shell Color
Yellow
No of Contacts
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Contact Mating Life
500
Grommet and Seals Material
Silicone
Shielding
Yes
Insert Arrangement
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.