
COMBO 21WA4F SOD Y G30 TIN
Mfr # DCMY21WA4SK126
Zoro # G207169392
product price: $18.55
/eaKey Features
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Mating Life
500
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMY21WA4SK126
Zoro #
G207169392
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Mating Life
500
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Tin
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Shielding
Yes
No of Contacts
25
Connector Style
Receptacle
Shell Material
Steel
Shell Color
Silver
Termination Method
Solder
Contact Plating
30 microinches Gold Plate
Insert Arrangement
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.