Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 21WA4F WW3 G50 ZINC

  • Mfr # DCMM21WA4SF179A

  • Zoro # G407186595


product price: $68.25
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM21WA4SF179A
Zoro #
G407186595
UPC #
-
Country of Origin
United States

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Termination Method
Wire Wrap
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Arrangement
25
Contact Plating
30 microinches Gold Plate
No of Contacts
25
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.