
COMBO 21WA4M PCB RA C G30 TIN
Mfr # DCMC21WA4PJK127
Zoro # G507583973
product price: $36.15
/eaKey Features
Connector Style
Plug
Termination Method
PCB - Right Angle
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMC21WA4PJK127
Zoro #
G507583973
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Termination Method
PCB - Right Angle
Insert Arrangement
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Grommet and Seals Material
Silicone
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
No of Contacts
25
Contact Mating Life
500
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.