
COMBO 21WA4M PCB RA C G50 TIN
Mfr # DCMMC21WA4PJK87
Zoro # G407584100
product price: $35.55
/eaKey Features
Shell Material
Steel
Insert Arrangement
25
Shell Color
Silver
Connector Style
Plug
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMMC21WA4PJK87
Zoro #
G407584100
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
Insert Arrangement
25
Shell Color
Silver
Connector Style
Plug
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Tin
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Contact Mating Life
500
No of Contacts
25
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.