Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 21WA4M PCB RA C GF H TIN

  • Mfr # DCMC21HA4PJK87

  • Zoro # G507584123


product price: $59.29
/ea

Key Features

Shell Color
Silver
Shell Plating
Tin
Termination Method
PCB - Right Angle
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC21HA4PJK87
Zoro #
G507584123
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Shell Plating
Tin
Termination Method
PCB - Right Angle
Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
No of Contacts
25
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.