
COMBO 21WA4M PCB RA GF H TIN
Mfr # DCM21HA4PJK87
Zoro # G207583945
product price: $51.65
/eaKey Features
Shell Color
Silver
Grommet and Seals Material
Silicone
No of Contacts
25
Contact Style
Pin
Shell Plating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM21HA4PJK87
Zoro #
G207583945
UPC #
-
Country of Origin
United States
Details
Shell Color
Silver
Grommet and Seals Material
Silicone
No of Contacts
25
Contact Style
Pin
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Shell Material
Steel
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.