
COMBO 21WA4M PCB STR E GF TIN
Mfr # DCME21WA4PNK87
Zoro # G907592797
product price: $16.85
/eaKey Features
Contact Plating
Gold over Nickel
Shielding
Yes
Connector Style
Plug
Shell Color
Silver
Shell Plating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCME21WA4PNK87
Zoro #
G907592797
UPC #
-
Country of Origin
United States
Details
Contact Plating
Gold over Nickel
Shielding
Yes
Connector Style
Plug
Shell Color
Silver
Shell Plating
Tin
Insert Arrangement
25
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
25
Shell Material
Steel
Contact Mating Life
500
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.