
COMBO 21WA4M PCB STR G50 TIN
Mfr # DCMM21WA4PNK87
Zoro # G807169600
product price: $17.79
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM21WA4PNK87
Zoro #
G807169600
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
PCB - Straight
Insert Arrangement
25
Shell Plating
Tin
No of Contacts
25
Contact Style
Pin
Shielding
Yes
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
Contact Mating Life
500
Shell Color
Silver
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.