
COMBO 21WA4M PCB STR G50 ZINC
Mfr # DCMM21WA4PZ
Zoro # G007169790
product price: $23.79
/eaKey Features
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Shielding
Yes
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM21WA4PZ
Zoro #
G007169790
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Shielding
Yes
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Contact Style
Pin
Contact Plating
50 microinches Gold Plate
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Insert Arrangement
25
No of Contacts
25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.