
COMBO 21WA4M SOD E GF TIN
Mfr # DCME21WA4PK87
Zoro # G507595112
product price: $15.45
/eaKey Features
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCME21WA4PK87
Zoro #
G507595112
UPC #
-
Country of Origin
United States
Details
Shell Plating
Tin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Termination Method
Solder
Insert Arrangement
25
No of Contacts
25
Shell Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.