
COMBO 21WA4M SOD F GF ZINC
Mfr # DCMF21WA4P
Zoro # G407169260
product price: $18.35
/eaKey Features
Termination Method
Solder
Shell Color
Yellow
Insert Arrangement
25
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCMF21WA4P
Zoro #
G407169260
UPC #
-
Country of Origin
United States
Details
Termination Method
Solder
Shell Color
Yellow
Insert Arrangement
25
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
Gold over Nickel
Shell Material
Steel
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Style
Pin
No of Contacts
25
Contact Mating Life
500
Shielding
Yes
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.