Zoro Homepage

COMBO 21WA4M SOD G30 TIN

  • Mfr # DCM21WA4PA191K87

  • Zoro # G607169350


product price: $14.25
/ea

Key Features

Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Mating Life
500
No of Contacts
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM21WA4PA191K87
Zoro #
G607169350
UPC #
-
Country of Origin
United States

Details

Insert Arrangement
25
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Contact Mating Life
500
No of Contacts
25
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
30 microinches Gold Plate
Shell Color
Silver
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Shielding
Yes
Contact Style
Pin
Grommet and Seals Material
Silicone
Termination Method
PCB - Right Angle
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.