
COMBO 21WA4M SOD G50 ZINC
Mfr # DCMM21WA4P
Zoro # G307169131
product price: $19.49
/eaKey Features
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
No of Contacts
25
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMM21WA4P
Zoro #
G307169131
UPC #
-
Country of Origin
United States
Details
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
No of Contacts
25
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
25
Shielding
Yes
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.