
COMBO 21WA4M SOD GF ZINC
Mfr # DCM21WA4P
Zoro # G907169364
product price: $14.69
/eaKey Features
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
No of Contacts
25
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM21WA4P
Zoro #
G907169364
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
No of Contacts
25
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Termination Method
Solder
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Insert Arrangement
25
Contact Plating
Gold over Nickel
Contact Mating Life
500
Connector Style
Plug
Contact Style
Pin
Grommet and Seals Material
Silicone
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.