
COMBO 21WA4M SOD Y G30 TIN
Mfr # DCMY21WA4PA191K87
Zoro # G807591494
product price: $24.45
/eaKey Features
No of Contacts
25
Insert Arrangement
25
Shell Material
Steel
Termination Method
PCB - Right Angle
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMY21WA4PA191K87
Zoro #
G807591494
UPC #
-
Country of Origin
United States
Details
No of Contacts
25
Insert Arrangement
25
Shell Material
Steel
Termination Method
PCB - Right Angle
Shielding
Yes
Contact Material
Copper Alloy
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Contact Style
Pin
Shell Color
Silver
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.