COMBO 21WA4P SOD F G50 ZINC

  • Mfr # DCMMF21WA4P

  • Zoro # G207169446


product price: $22.39
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMMF21WA4P
Zoro #
G207169446
UPC #
-
Country of Origin
United States

Details

Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
No of Contacts
25
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Shell Material
Steel
Insert Arrangement
25
Contact Style
Pin
Shell Color
Yellow
Connector Style
Plug
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.