
COMBO 24W7M PCB RA C G50 ZINC
Mfr # DDMMC24W7PJ
Zoro # G407583721
product price: $46.15
/eaKey Features
Contact Mating Life
500
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMC24W7PJ
Zoro #
G407583721
UPC #
-
Country of Origin
United States
Details
Contact Mating Life
500
Contact Material
Copper Alloy
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Arrangement
31
Shell Color
Yellow
Contact Style
Pin
Connector Style
Plug
Contact Plating
30 microinches Gold Plate
No of Contacts
31
Mounting Type
Cable or Box, Front Mount, Thru Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.