
COMBO 24W7M PCB RA D GF TIN
Mfr # DDMD24W7PJK87
Zoro # G507583737
product price: $40.29
/eaKey Features
Shell Color
Silver
Mounting Type
Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Style
Pin
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMD24W7PJK87
Zoro #
G507583737
UPC #
-
Country of Origin
United States
Details
Shell Color
Silver
Mounting Type
Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Contact Style
Pin
Shell Material
Steel
Shielding
Yes
Termination Method
PCB - Right Angle
No of Contacts
31
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
31
Shell Plating
Tin
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.