
COMBO 24W7M PCB RA G50 ZINC
Mfr # DDMM24W7PK
Zoro # G707584046
product price: $29.35
/eaKey Features
Shell Material
Steel
No of Contacts
31
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMM24W7PK
Zoro #
G707584046
UPC #
-
Country of Origin
United States
Details
Shell Material
Steel
No of Contacts
31
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Arrangement
31
Shielding
Yes
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Connector Style
Plug
Shell Color
Yellow
Contact Mating Life
500
Termination Method
PCB - Right Angle
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.