Zoro Homepage

COMBO 24W7M PCB RA GF TIN

  • Mfr # DDM24W7PRK87

  • Zoro # G807169938


product price: $26.79
/ea

Key Features

Contact Style
Pin
Specification
MIL-DTL-24308 Style
Shielding
Yes
Insert Arrangement
31
Contact Plating
Gold over Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM24W7PRK87
Zoro #
G807169938
UPC #
-
Country of Origin
United States

Details

Contact Style
Pin
Specification
MIL-DTL-24308 Style
Shielding
Yes
Insert Arrangement
31
Contact Plating
Gold over Nickel
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Right Angle
Shell Material
Steel
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
31
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Connector Style
Plug
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.