Zoro Homepage

COMBO 24W7M PCB STR E G50 ZINC

  • Mfr # DDME24W7PNA190

  • Zoro # G807590787


product price: $29.75
/ea

Key Features

Contact Style
Pin
Insert Arrangement
31
Contact Mating Life
500
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDME24W7PNA190
Zoro #
G807590787
UPC #
-
Country of Origin
United States

Details

Contact Style
Pin
Insert Arrangement
31
Contact Mating Life
500
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Shell Material
Steel
Grommet and Seals Material
Silicone
No of Contacts
31
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Connector Style
Plug
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.