Zoro Homepage

COMBO 24W7M PCB STR E GF ZINC

  • Mfr # DDME24W7PB

  • Zoro # G007590808


product price: $29.29
/ea

Key Features

Termination Method
PCB - Straight
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDME24W7PB
Zoro #
G007590808
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Straight
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Shielding
Yes
Insert Arrangement
31
Shell Color
Yellow
Contact Plating
Gold over Nickel
Contact Style
Pin
Connector Style
Plug
Shell Material
Steel
No of Contacts
31
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.