Zoro Homepage

COMBO 24W7M PCB STR G50 CAD

  • Mfr # DDMM24W7PZA101

  • Zoro # G107169775


product price: $23.55
/ea

Key Features

Connector Style
Plug
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMM24W7PZA101
Zoro #
G107169775
UPC #
-
Country of Origin
United States

Details

Connector Style
Plug
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
31
Shielding
Yes
Shell Color
Yellow
Termination Method
PCB - Straight
Contact Style
Pin
Shell Material
Steel
Insert Arrangement
31
Shell Plating
Yellow Chromate over Cadmium
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.