
COMBO 24W7M PCB STR P G30 X TI
Mfr # DDMP24X7PNK127
Zoro # G107586114
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Specification
MIL-DTL-24308 Style
No of Contacts
31
Grommet and Seals Material
Silicone
Shell Material
Steel
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMP24X7PNK127
Zoro #
G107586114
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
No of Contacts
31
Grommet and Seals Material
Silicone
Shell Material
Steel
Shielding
Yes
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Contact Material
Copper Alloy
Connector Style
Plug
Termination Method
Coaxial
Insert Arrangement
31
Shell Plating
Tin
Mounting Type
Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.