Zoro Homepage

COMBO 24W7M PCB STR V G30 X TI

  • Mfr # DDMV24X7PNK127

  • Zoro # G007584364


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Shell Plating
Tin
Termination Method
Coaxial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMV24X7PNK127
Zoro #
G007584364
UPC #
-
Country of Origin
United States

Details

Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Shell Plating
Tin
Termination Method
Coaxial
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Shell Material
Steel
No of Contacts
31
Contact Mating Life
500
Connector Style
Plug
Insert Arrangement
31
Shell Color
Silver
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.