Zoro Homepage

COMBO 24W7M PCB STR Y G50 TIN

  • Mfr # DDMMY24W7PNK87

  • Zoro # G907169593


product price: $27.75
/ea

Key Features

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Shielding
Yes
No of Contacts
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMY24W7PNK87
Zoro #
G907169593
UPC #
-
Country of Origin
United States

Details

Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Shielding
Yes
No of Contacts
31
Mounting Type
Box, Front Mount, Thru Holes
Insert Arrangement
31
Contact Style
Pin
Connector Style
Plug
Shell Color
Silver
Shell Plating
Tin
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Termination Method
PCB - Straight
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.