Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 24W7M SOD C GF TIN

  • Mfr # DDMC24W7PK87

  • Zoro # G707591075


product price: $18.55
/ea

Key Features

Shielding
Yes
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMC24W7PK87
Zoro #
G707591075
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Contact Mating Life
500
Shell Color
Silver
Connector Style
Plug
No of Contacts
31
Mounting Type
Box, Front Mount, Thru Holes
Termination Method
Solder
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Insert Arrangement
31
Shell Material
Steel
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.