
COMBO 24W7M SOD E G50 CAD
Mfr # DDMME24W7PA101
Zoro # G607591113
product price: $29.29
/eaKey Features
Contact Material
Copper Alloy
Contact Style
Pin
No of Contacts
31
Shell Color
Yellow
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMME24W7PA101
Zoro #
G607591113
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Contact Style
Pin
No of Contacts
31
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Cadmium
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Insert Arrangement
31
Shielding
Yes
Termination Method
PCB - Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.