Zoro Homepage

COMBO 24W7M SOD E GF ZINC

  • Mfr # DDME24W7P

  • Zoro # G307591352


product price: $20.39
/ea

Key Features

Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Contact Style
Pin
Contact Material
Copper Alloy
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDME24W7P
Zoro #
G307591352
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Contact Plating
Gold over Nickel
Contact Style
Pin
Contact Material
Copper Alloy
Termination Method
Solder
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
31
Shell Material
Steel
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
No of Contacts
31
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.