Zoro Homepage

COMBO 24W7M SOD F G50 TIN

  • Mfr # DDMMF24W7PK87

  • Zoro # G507169238


product price: $27.25
/ea

Key Features

Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMF24W7PK87
Zoro #
G507169238
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Box, Front Mount, Thru Holes
Shell Material
Steel
Insert Arrangement
31
Contact Material
Copper Alloy
Connector Style
Plug
Contact Style
Pin
Shielding
Yes
Contact Plating
30 microinches Gold Plate
No of Contacts
31
Shell Plating
Tin
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.