Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 24W7M SOD F G50 ZINC

  • Mfr # DDMMF24W7P

  • Zoro # G307591376


product price: $29.39
/ea

Key Features

Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMF24W7P
Zoro #
G307591376
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Pin
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
31
No of Contacts
31
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Shielding
Yes
Connector Style
Plug
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.