
COMBO 24W7M SOD F GF TIN
Mfr # DDMF24W7PK87
Zoro # G207591414
product price: $16.65
/eaKey Features
No of Contacts
31
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Style
Pin
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMF24W7PK87
Zoro #
G207591414
UPC #
-
Country of Origin
United States
Details
No of Contacts
31
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Style
Pin
Termination Method
Solder
Specification
MIL-DTL-24308 Style
Insert Arrangement
31
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Box, Front Mount, Thru Holes
Shielding
Yes
Shell Color
Silver
Shell Material
Steel
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Shell Plating
Tin
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.