
COMBO 24W7M SOD G30 TIN
Mfr # DDM24W7PA191K87
Zoro # G207169286
product price: $18.29
/eaKey Features
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDM24W7PA191K87
Zoro #
G207169286
UPC #
-
Country of Origin
United States
Details
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Tin
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Termination Method
PCB - Right Angle
Connector Style
Plug
Insert Arrangement
31
No of Contacts
31
Shielding
Yes
Shell Material
Steel
Contact Material
Copper Alloy
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.