Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 24W7M SOD GF TIN

  • Mfr # DDM24W7PK87

  • Zoro # G807169327


product price: $13.15
/ea

Key Features

Insert Arrangement
31
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Shielding
Yes
No of Contacts
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM24W7PK87
Zoro #
G807169327
UPC #
-
Country of Origin
United States

Details

Insert Arrangement
31
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Shielding
Yes
No of Contacts
31
Contact Mating Life
500
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contact Plating
Gold over Nickel
Connector Style
Plug
Termination Method
Solder
Contact Style
Pin
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.