
COMBO 24W7M SOD GF ZINC
Mfr # DDM24W7PF115
Zoro # G507592203
product price: $19.45
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shielding
Yes
Termination Method
Solder
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDM24W7PF115
Zoro #
G507592203
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Shielding
Yes
Termination Method
Solder
Shell Plating
Yellow Chromate over Zinc
Contact Style
Pin
Insert Arrangement
31
Connector Style
Plug
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Shell Material
Steel
No of Contacts
31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.