
COMBO 24W7M SOD R GF ZINC
Mfr # DDMR24W7P
Zoro # G507592241
product price: $20.49
/eaKey Features
Connector Style
Plug
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
31
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMR24W7P
Zoro #
G507592241
UPC #
-
Country of Origin
United States
Details
Connector Style
Plug
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
31
Contact Style
Pin
Contact Material
Copper Alloy
No of Contacts
31
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Termination Method
Solder
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Mating Life
500
Contact Plating
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.