
COMBO 24W7M SOD Y G50 TIN
Mfr # DDMMY24W7PK87
Zoro # G307169070
product price: $27.25
/eaKey Features
Grommet and Seals Material
Silicone
Shell Material
Steel
Connector Style
Plug
No of Contacts
31
Termination Method
PCB - Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMY24W7PK87
Zoro #
G307169070
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Shell Material
Steel
Connector Style
Plug
No of Contacts
31
Termination Method
PCB - Right Angle
Contact Material
Copper Alloy
Insert Arrangement
31
Contact Plating
30 microinches Gold Plate
Shell Color
Silver
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Tin
Contact Style
Pin
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.