Zoro Homepage

COMBO 24W7M SOD Y GF TIN

  • Mfr # DDMY24W7PK87

  • Zoro # G507169115


product price: $15.59
/ea

Key Features

Contact Plating
Gold over Nickel
No of Contacts
31
Shell Color
Silver
Insert Arrangement
31
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMY24W7PK87
Zoro #
G507169115
UPC #
-
Country of Origin
United States

Details

Contact Plating
Gold over Nickel
No of Contacts
31
Shell Color
Silver
Insert Arrangement
31
Shell Material
Steel
Connector Style
Plug
Termination Method
Solder
Shielding
Yes
Mounting Type
Box, Front Mount, Thru Holes
Shell Plating
Tin
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.