Zoro Homepage

COMBO 25W3F PCB RA C GF C TIN

  • Mfr # DCMC25C3SJA197

  • Zoro # G907583658


product price: $64.75
/ea

Key Features

Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Mating Life
500
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMC25C3SJA197
Zoro #
G907583658
UPC #
-
Country of Origin
United States

Details

Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
28
Shell Color
Silver
Mounting Type
Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
No of Contacts
28
Specification
MIL-DTL-24308 Style
Shell Material
Steel
Shielding
Yes
Contact Plating
Gold over Nickel
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.